Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
MMF INDUSTRIES

Rolled Coin Storage Tray Set,PK4

  • Item # 2KEC6
  • My Part #
  • Mfr. Model # 212080000
  • Catalog Page # N/A
  • UNSPSC # 44111610
Rolled Coin Storage Tray Set,PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $43.30 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

MMF Industries Porta-Count Coin Tray is patented, interlocking trays made of a lightweight ABS thermoplastic; non-slip, contoured handles make carrying easy. Designed to hold loose or rolled coins in transport, the Porta-Count Trays are color-coded to meet ABA standards and clearly marked at both ends with denomination and tray capacity for at-a-glance inventory. The 4-pack set has 4 color-coded trays.

View More

Technical Specs

  • Item Rolled Coin Storage Tray Set
  • Denomination Pennies, Nickels, Dimes, Quarters
  • Capacity $5, $20, $50, $100
  • Color Red, Blue, Green, Orange
  • Material Plastic
  • Height 4-1/2"
  • Width 11-1/2"
  • Depth 4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.