Skip Content

 
MMF INDUSTRIES

Cabinet Medical

Cabinet Medical close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Medical Security Cabinet 
  • Mount Type Wall Mount 
  • Case Material Steel 
  • Color Sand 

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
2019035DO3

$132.20 / each

Enter location to check availability
Catalog Page #  NA

Price $132.20 / each

Technical Specs

  • Item Medical Security Cabinet
  • Mount Type Wall Mount
  • Case Material Steel
  • Color Sand
201-9065D-03

$193.50 / each

Enter location to check availability
Catalog Page #  NA

Price $193.50 / each

Technical Specs

  • Item Medical Security Cabinet
  • Mount Type Wall Mount
  • Case Material Steel
  • Color Sand
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More