Skip Content

WG
ML KISHIGO

Yellow/Green with Silver Stripe Arc Flash Vest, ANSI 3, Hook-and-Loop Closure, XL

  • Item # 9UJK8
  • My Part #
  • Mfr. Model # F310/XL
  • Catalog Page # N/A
  • Catalog Group # E6654
  • UNSPSC # 46181507
Yellow/Green with Silver Stripe Arc Flash Vest, ANSI 3, Hook-and-Loop Closure, XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $94.05 / each

Web Price $104.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Flame Resistant High Visibility Vest
  • ANSI Class 3
  • Vest Size XL
  • Traffic Safety Vest Color Yellow/Green
  • Fits Chest Size 48" to 50"
  • Gender Unisex
  • Stripe Color Silver
  • Vest Material Polyester Mesh
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating 5.5 cal./cm2
  • Hazard Risk Category (HRC) 1
  • Vest Stripe Color Family Silver
  • Back Stripe Pattern U-Block
  • Vest Length 29"
  • Number of Pockets (Inside) 2
  • Number of Pockets (Outside) 1
  • Number of Pockets with Closure 0
  • Features 2" Flame Resistant Reflexite reflective material
  • Standards ANSI/ISEA 107-2010
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.