DG
ML KISHIGO

Yellow/Green with Silver Stripe Arc Flash Vest, ANSI 2, Zipper Closure, M

  • Item # 23NZ21
  • My Part #
  • Mfr. Model # FM410-M
  • Catalog Page # N/A
  • UNSPSC # 46181507
Yellow/Green with Silver Stripe Arc Flash Vest, ANSI 2, Zipper Closure, M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

High-performance vest is constructed of modacrylic blend flame-resistant GlenGuard™ mesh material. 2"-wide breathable reflective material helps reduce hot spots. FR reflective piping, Indura® FR black bottom and trim, and Nomex® high-temp. FR zipper provide extra safety and enhance worker's appearance. Includes 2 lower inside patch pockets and a left chest inside 2-tier, 4-division pencil pocket.

View More

Technical Specs

  • Item Flame Resistant High Visibility Vest
  • ANSI Class 2
  • Vest Size M
  • Traffic Safety Vest Color Yellow/Green
  • Fits Chest Size 40" to 42"
  • Gender Unisex
  • Stripe Color Silver
  • Vest Material Polyester
  • Vest Closure Type Zipper
  • ATPV Rating 5.1
  • Hazard Risk Category (HRC) 1
  • Vest Stripe Color Family Orange/Red and Silver
  • Back Stripe Pattern U-Block
  • Vest Length 28"
  • Number of Pockets (Inside) 3
  • Number of Pockets (Outside) 0
  • Number of Pockets with Closure 0
  • Features FR black bottom trim
  • Standards ANSI-ISEA 107-2010, Class 2, Level 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms