DG
ML KISHIGO

Yellow/Green with Silver, ANSI 2, Zipper Closure, 4XL

  • Item # 8V312
  • My Part #
  • Mfr. Model # 1163-4X
  • Catalog Page # N/A
  • Catalog Group # E6638
  • UNSPSC # 46181507
Yellow/Green with Silver, ANSI 2, Zipper Closure, 4XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 4XL
  • Traffic Safety Vest Color Yellow/Green
  • Fits Chest Size 60" to 62"
  • Gender Unisex
  • Stripe Color Silver
  • Vest Material Polyester
  • Vest Closure Type Zipper
  • ATPV Rating Not Rated
  • Vest Stripe Color Family Silver
  • Back Stripe Pattern U-Block
  • Vest Length 27"
  • Number of Pockets (Inside) 2
  • Number of Pockets (Outside) 4
  • Number of Pockets with Closure 3
  • Features Left and right chest mic tabs
  • Standards ANSI/ISEA 107-2010
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products