Skip Content

DG
ML KISHIGO

Yellow/Green with Orange/Red Stripe Arc Flash Vest, ANSI 2, Zipper Closure, 2XL

  • Item # 23NZ31
  • My Part #
  • Mfr. Model # FM410D-2X
  • Catalog Page # N/A
  • UNSPSC # 46181507
Yellow/Green with Orange/Red Stripe Arc Flash Vest, ANSI 2, Zipper Closure, 2XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

High-performance vest is constructed of modacrylic blend flame-resistant GlenGuard™ mesh material. 2"-wide breathable reflective material helps reduce hot spots. FR reflective piping, Indura® FR black bottom and trim, and Nomex® high-temp. FR zipper provide extra safety and enhance worker's appearance. Includes 2 lower inside patch pockets, a left chest inside 2-tier, 4-division pencil pocket, and D-ring access.

View More

Technical Specs

  • Item Flame Resistant High Visibility Vest
  • ANSI Class 2
  • Vest Size 2XL
  • Traffic Safety Vest Color Yellow/Green
  • Fits Chest Size 52" to 55"
  • Gender Unisex
  • Stripe Color Orange/Red
  • Vest Material Polyester Mesh
  • Vest Closure Type Zipper
  • ATPV Rating 5.1
  • Hazard Risk Category (HRC) 1
  • Vest Stripe Color Family Orange/Red
  • Back Stripe Pattern U-Block
  • Vest Length 28"
  • Number of Pockets (Inside) 3
  • Number of Pockets (Outside) 0
  • Number of Pockets with Closure 0
  • Features FR black bottom and trim with D-Ring access
  • Standards ANSI-ISEA 107-2010, Class 2, Level 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms