Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
ML KISHIGO

Yellow/Green with Orange/Red Stripe Arc Flash Vest, ANSI 2, Zipper Closure, 2XL

  • Item # 23NZ24
  • My Part #
  • Mfr. Model # FM410-2X
  • Catalog Page # N/A
  • UNSPSC # 46181507
Yellow/Green with Orange/Red Stripe Arc Flash Vest, ANSI 2, Zipper Closure, 2XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $99.90 / each

Web Price $111.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-performance vest is constructed of modacrylic blend flame-resistant GlenGuard™ mesh material. 2"-wide breathable reflective material helps reduce hot spots. FR reflective piping, Indura® FR black bottom and trim, and Nomex® high-temp. FR zipper provide extra safety and enhance worker's appearance. Includes 2 lower inside patch pockets and a left chest inside 2-tier, 4-division pencil pocket.

View More

Technical Specs

  • Item Flame Resistant High Visibility Vest
  • ANSI Class 2
  • Vest Size 2XL
  • Traffic Safety Vest Color Yellow/Green
  • Fits Chest Size 52" to 54"
  • Gender Unisex
  • Stripe Color Orange/Red
  • Vest Material Polyester Mesh
  • Vest Closure Type Zipper
  • ATPV Rating 5.1
  • Hazard Risk Category (HRC) 1
  • Vest Stripe Color Family Orange/Red
  • Back Stripe Pattern U-Block
  • Vest Length 27"
  • Number of Pockets (Inside) 3
  • Number of Pockets (Outside) 0
  • Number of Pockets with Closure 0
  • Features FR black bottom and trim
  • Standards ANSI-ISEA 107-2010, Class 2, Level 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.