Skip Content

 
ML KISHIGO

Ultra-Cool(TM) Polyester Mesh High Visibility Vest, Class 2

Ultra-Cool(TM) Polyester Mesh High Visibility Vest, Class 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Color Yellow/Green 
  • Item High Visibility Vest 
  • ANSI Class
  • Vest Size
  • Stripe Color Yellow/Green 
  • Gender Unisex 
  • Fits Chest Size 40" to 42" 
  • Vest Closure Type Zipper 
  • ATPV Rating Unrated 
  • Vest Material Polyester Mesh 

Your Filters:

No Filters Selected
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
1076-M

$31.50 / each

Enter location to check availability
Catalog Page #  NA

Price $31.50 / each

Technical Specs

  • Color Yellow/Green
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size M
  • Stripe Color Yellow/Green
  • Gender Unisex
  • Fits Chest Size 40" to 42"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More