Skip Content

 
ML KISHIGO

Ultra-Cool(TM) Mesh High Visibility Vest, Class 2

close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Color Orange/Red 
  • Item High Visibility Vest 
  • ANSI Class
  • Vest Size 2XL/3XL 
  • Stripe Color Silver 
  • Gender Unisex 
  • Vest Closure Type Hook-and-Loop 
  • ATPV Rating Unrated 
  • Vest Material Polyester Mesh 
Fits Chest Size
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Fits Chest Size
Price
Qty
Please use Qty box to add item(s) to cart.
1245PSF-M-XL
40" to 52"

$114.40 / each

Enter location to check availability
Catalog Page #  NA

Price $114.40 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 2XL/3XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 40" to 52"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
1245PSF-2X-4X
52" to 64"

$114.40 / each

Enter location to check availability
Catalog Page #  NA

Price $114.40 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 2XL/3XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 52" to 64"
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More