Skip Content

 
ML KISHIGO

Polyester Mesh High Visibility Vest, Class 3

Polyester Mesh High Visibility Vest, Class 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Color Orange/Red 
  • Item High Visibility Vest 
  • ANSI Class
  • Stripe Color Silver 
  • Gender Unisex 
  • Vest Closure Type Zipper 
  • ATPV Rating Unrated 
  • Vest Material Polyester Mesh 
Vest Size
Please Select
Fits Chest Size
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Vest Size
Fits Chest Size
Price
Qty
Please use Qty box to add item(s) to cart.
1551-4X
4XL
60" to 62"

$38.20 / each

Enter location to check availability
Catalog Page #  NA

Price $38.20 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 3
  • Vest Size 4XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 60" to 62"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
1243-5X
5XL
64" to 66"

$30.65 / each

Enter location to check availability
Catalog Page #  NA

Price $30.65 / each

Technical Specs

  • Color Orange/Red
  • Item High Visibility Vest
  • ANSI Class 3
  • Vest Size 5XL
  • Stripe Color Silver
  • Gender Unisex
  • Fits Chest Size 64" to 66"
  • Vest Closure Type Zipper
  • ATPV Rating Unrated
  • Vest Material Polyester Mesh
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms