Skip Content

TP
ML KISHIGO

Orange/Red with Silver Stripe Breakaway Vest, ANSI 2, Hook-and-Loop Closure, 2XL/3XL

  • Item # 9E883
  • My Part #
  • Mfr. Model # 1245PSF-2X-4X
  • Catalog Page # N/A
  • Catalog Group # E5816
  • UNSPSC # 46181507
Hi Vis Vest,Class 2,2XL to 4XL,Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $72.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.13 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ML Kishigo® safety vest is constructed with Ultra-Cool™ polyester mesh material and and reflective silver stripes to help keep workers cool, comfortable, and highly visible on the job. A breakaway feature enhances safety in case vest gets snagged or entangled in machinery or a vehicle. Includes a hook-and-loop vest closure and 1 outside pocket.

View More

Technical Specs

  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 2XL/3XL
  • Traffic Safety Vest Color Orange/Red
  • Fits Chest Size 52" to 64"
  • Gender Unisex
  • Stripe Color Silver
  • Vest Material Polyester Mesh
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Not Rated
  • Vest Stripe Color Family Silver
  • Back Stripe Pattern U-Block
  • Vest Length 28"
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 1
  • Number of Pockets with Closure 0
  • Features Breakaway vest
  • Standards ANSI/ISEA 107-2010
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.