NC
ML KISHIGO

Lime with Silver Stripe Flame Resistant Vest, ANSI 2, Zipper Closure, S

  • Item # 426M14
  • My Part #
  • Mfr. Model # GF183-S
  • Catalog Page # N/A
  • Catalog Group # J6356
  • UNSPSC # 46181507
Lime with Silver Stripe Flame Resistant Vest, ANSI 2, Zipper Closure, S close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $117.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.64 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring durable modacrylic fabric for flame resistance, this ML KISHIGO high visibility vest has moderate resistance to abrasion and is quick drying for comfortable wear. Model has a reflective silver stripe pattern to help provide enhanced visibility at night and in low light conditions. Pockets for easy storage and a sturdy zipper provides a secure closure.

View More

Technical Specs

  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size S
  • Traffic Safety Vest Color Yellow/Green
  • Fits Chest Size 36" to 38"
  • Gender Unisex
  • Stripe Color Silver
  • Vest Material Modacrylic
  • Vest Closure Type Zipper
  • ATPV Rating 8.9 cal/cm2
  • Hazard Risk Category (HRC) 2
  • Vest Stripe Color Family Silver
  • Back Stripe Pattern U-Block
  • Vest Length 25"
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 4
  • Number of Pockets with Closure 4
  • Features Flame Resistant
  • Standards ANSI 107 Class 2 Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.