Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
ML KISHIGO

Fall Protection Vest, 4XL/5XL, Lime

  • Item# 12J134
  • Mfr. Model# T341-4X-5X
  • Catalog Page# N/A
  • Catalog Group# G6842
  • UNSPSC# 46182306
Fall Protection Vest,4XL/5XL,Lime close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $40.40 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to be worn over a vest-style fall protection harness, this vest features 6 straps with snap closures that attach the vest to the harness. Features 2" silver reflective stripes on a 3" orange background on shoulders and around waist. A left chest radio pocket with flap, right chest 2-tier pencil pocket, 2 lower front expandable flap-closure pockets, and 2 lower inside patch pockets provide plenty of storage. Meets ANSI/ISEA 107-2010.

View More

Technical Specs

  • Item Fall Protection Vest
  • Color Lime
  • Size 4XL/5XL
  • Material 100% Polyester Solid Front and 100% Polyester Mesh Back
  • Includes 2" Silver Reflective Stripes on a 3" Orange Background on Shoulders and Around Waist, (2) Front Pouch Pockets with Hook and Loop Closure, (1) Shoulder Pocket, (2) Inside Pockets
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.