C3
MKT FASTENING

Round Head Slotted Sleeve Anchor, Steel, 1/4" Dia., 2" L, 3/16-24 Thread Size, Zinc Plated

  • Item # 30PK61
  • My Part #
  • Mfr. Model # 1789000
  • Catalog Page # 2163
  • UNSPSC # 31162102
Round Head Slotted Sleeve Anchor, Steel, 1/4" Dia., 2" L, 3/16-24 Thread Size, Zinc Plated close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.25 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Filler sleeve eliminates galling between sleeve and tapered bolt head. For concrete, hollow or shallow masonry, or grout-filled blocks. Includes nut and washer.

View More

Technical Specs

  • Item Sleeve Anchor
  • Expansion Anchor Head Style Round Head Slotted
  • Anchor Material Steel
  • Material Grade Not Graded
  • Fastener Finish Zinc Plated
  • Anchor Dia. 1/4"
  • Anchor Length 2"
  • Thread Size 3/16-24
  • Max. Work Thickness 1"
  • ICC Approved for Cracked Concrete No
  • ICC Approved for Un-Cracked Concrete No
  • Min. Embedment 1"
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 920
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 1400
  • Meets/Exceeds G.S.A. SPEC FF-S-325C, GRP II, Type 3 Class 3
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.