Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
MKT FASTENING

Glass Capsule,1, Length 11-3/4 In L,PK6

  • Item # 35T291
  • My Part #
  • Mfr. Model # 321600H
  • Catalog Page # 2170
  • UNSPSC # 31162105
Glass Capsule,1, Length 11-3/4 In L,PK6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Glass Capsule
  • Type Hammer-in
  • Material Polyester Resin
  • Anchor Dia. 1"
  • Rod Dia. 1"
  • Thread Size 1
  • Thread Depth 11-3/4"
  • Length 11-3/4"
  • Drill Size 1-1/8"
  • Min. Embedment 7"
  • Min. Hole Depth 7"
  • Curing Time 10 min.
  • Mixing Ratio 7:1
  • Mixing Steps Part A and Part B are mixed when the glass capsule is broken by hammering in the square cut stud assembly
  • Temp. Range (F) 23 to 95 Degrees
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 35,280
  • Container Type Glass Capsule
  • Container Size 1 x 7"
  • Characteristics Pre-measured Adhesive, Can Be Double Stacked
  • Application Single Point Fastening
  • Begins to Harden 2 to10 min.
  • For Use With Square Cut Rod Assembly Or Square Cut Rebar
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.