Skip Content

TP
MKT FASTENING

Glass Capsule,7/8 x 11-3/4 In L,PK6

  • Item # 35T289
  • My Part #
  • Mfr. Model # 3214000
  • Catalog Page # 2170
  • UNSPSC # 31162105
Glass Capsule,7/8 x 11-3/4 In L,PK6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $29.90 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.55 lbs.
Country of Origin Netherlands Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Glass Capsule
  • Type Spin-in
  • Material Polyester Resin
  • Anchor Dia. 7/8"
  • Rod Dia. 7/8"
  • Thread Size 7/8"
  • Thread Depth 11-3/4"
  • Length 11-3/4"
  • Drill Size 1"
  • Min. Embedment 7-1/2"
  • Min. Hole Depth 7-1/2"
  • Curing Time 10 min.
  • Mixing Ratio 7:1
  • Mixing Steps Part A and Part B are mixed when the glass capsule is broken by the spinning the chamfer cut Stud Assembly with a hammer drill
  • Temp. Range (F) 23 to 95 Degrees
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 31,580
  • Container Type Glass Capsule
  • Container Size 7/8" x 11-3/4"
  • Characteristics Pre-measured Adhesive, Can Be Double Stacked
  • Application Single Point Fastening
  • Begins to Harden 2 to10 min.
  • For Use With Chamfer Cut Rod Assembly Or Chamfer Cut Rebar
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.