Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MKT FASTENING

Epoxy, Gray, 8.5 Oz, PK12

  • Item# 12A185
  • Mfr. Model# 7800008
  • Catalog Page# 2705
  • UNSPSC# 13111001
Epoxy,Gray,8.5 Oz,PK12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $370.00 / pkg. of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.35 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Premeasured adhesive is for use in concrete applications. LiquidRoc 500 is environmentally friendly, reduces toxicity, and provides excellent chemical-resistance once cured. Suitable for long term lading at room temperature or below. Not recommended for overhead applications.

View More

Technical Specs

  • Item Epoxy
  • Color Gray
  • Size 8.5 oz.
  • Container Type Cartridge
  • Mixing Ratio 1:1
  • Temp. Range (F) 40 Degrees to 100 Degrees
  • Application Time 2 min.
  • Functional Cure 4 hrs.
  • Full Cure 48 hrs.
  • Shear Strength (PSI) 908
  • Substrates Concrete
  • Application Anchors
  • Includes Nozzles
  • Package Quantity 12
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.