TP
MKT FASTENING

Chemical Capsule, Spin in, 5/8 In, PK10

  • Item # 21P652
  • My Part #
  • Mfr. Model # 3210000
  • Catalog Page # 2172
  • UNSPSC # 31162105
Chemical Capsule, Spin in, 5/8 In, PK10 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Anchors~Chemical Anchors


$32.75 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin Netherlands Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Chemical Capsule
  • Type Spin-in
  • Material Polyester Resin
  • Anchor Dia. 5/8"
  • Rod Dia. 5/8"
  • Drill Size 11/16"
  • Min. Embedment 5"
  • Min. Hole Depth 5"
  • Curing Time 10-20 min.
  • Mixing Ratio 7:1
  • Mixing Steps mix with anchor
  • Temp. Range (F) 23 to 86 Degrees
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 19770
  • Container Type Glass Capsule
  • Container Size 5/8" x 7-1/2"
  • Characteristics Pre-measured Adhesive, can be double stacked,
  • Application For Anchoring
  • Begins to Harden 10 min.
  • For Use With Chamfered threaded rod and rebar
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms