Skip Content

ST
MKT FASTENING

Anchoring Adhesive, Cartridge, 10 oz.

  • Item# 35T286
  • Mfr. Model# 7620010G
  • Catalog Page# 2705
  • UNSPSC# 31162105
Anchoring Adhesive,Cartridge,10 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $34.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.28 lbs.
Country of Origin Spain Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Liquid Roc 700A adhesive is formulated for use in all types of weather, including mild and cold temperatures as low as 14°F (-10°C). The styrene-free formula is low odor and VOC free. It is recommended for bonding a wide variety of material to concrete.

View More

Technical Specs

  • Item Anchoring Adhesive
  • Type Single Tube
  • Material Acrylic
  • Curing Time 40 min.
  • Mixing Ratio 1/10
  • Mixing Steps Part A and Part B mix in the nozzle
  • Temp. Range (F) 14 to 86 Degrees
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 32,193
  • Container Type Cartridge
  • Container Size 10 oz.
  • Characteristics Single Tube All Weather Adhesive
  • Application Mild To Cold Weather
  • Begins to Harden 2 to 10 min.
  • For Use With Cut Rod Or Rebar
  • Meets/Exceeds ASTM C881
  • Includes Nozzle
Megaphone How can we improve our Technical Specifications?

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.