TP
MKT FASTENING

237mm Steel Wedge Anchor, 24mm Anchor Dia., Zinc Plated, 5PK

  • Item # 4KJH7
  • My Part #
  • Mfr. Model # M16530301
  • Catalog Page # N/A
  • UNSPSC # 31162102
237mm Steel Wedge Anchor, 24mm Anchor Dia., Zinc Plated, 5PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $115.50 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.61 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Metric Seismic Wedge Anchors
• DIN 8.8 (Grade 5) steel Must be set in a metric hole
Capable of sustaining heavy load values in solid cracked, or uncracked concrete, under dead, variable, windy, or seismic conditions. Collapsible sleeve ensures secure clamping, even during anchor movement. Each anchor is marked with a minimum embedment ring to ensure proper fastening. Use in all structural applications, including racking, equipment shelving, bracing, and seating. Bolts include nut and washers.
Approved for cracked concrete under ACI 318 and tested under ACI 355.2 as a category 1 cracked concrete anchor.

View More

Technical Specs

  • Item Wedge Anchor Stud
  • Wedge Anchor Type Wedge Anchor
  • Seismic Approved Yes
  • Anchor Material Steel
  • Material Grade Class 8.8
  • Fastener Finish Zinc Plated
  • Anchor Dia. 24mm
  • Anchor Length 237mm
  • Max. Work Thickness 100mm
  • Thread Size M16 x 2mm
  • Min. Embedment 100mm
  • Embedment In Concrete 100mm
  • Agency Compliance ACI 355.2/ETA-02-0030
  • Meets/Exceeds Category 1 ACI
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.