Skip Content

ST
MKT FASTENING

3/8"-16 Non-Flange Drop-In Anchor, 1-9/16"L x 1/2" Dia., 5 PK

  • Item # 30PK26
  • My Part #
  • Mfr. Model # 1338SS6
  • Catalog Page # 2164
  • UNSPSC # 31162101
Drop-In Anchor,3/8-16x1-9/16in,PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21.20 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.32 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Drop-in anchors for use in pipe hanging, mounting valve and pipe, machinery mounting, anchoring shelf, and insulation applications, in concrete materials or solid concrete base materials. UL and FM Listed.

Note: For load capacities in structural lightweight aggregate concrete, refer to ICBO Report No. 1372. Safe working loads for single installations under static loading should not exceed 25% of the ultimate load conditions. Drop-in anchor setting tool must be purchased separately.

View More

Technical Specs

  • Item Drop-In Anchor
  • Drop-In Anchor Type Non-Flange
  • Anchor Material Stainless Steel
  • Fastener Finish Plain
  • Material Grade 316
  • Anchor Thread Size 3/8"-16
  • Anchor Dia. 1/2"
  • Anchor Length 1-9/16"
  • Thread Depth 1/2"
  • Bolt Dia. 3/8"
  • Drill Bit Size 1/2"
  • Min. Hole Depth 1-9/16"
  • Installation Turns Until Set Tool Shoulders On Anchor Lip
  • Ultimate Shear in 3000 PSI Concrete (Lb.) 3714
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 3714
  • Ultimate Tension (Lbs.) 3957
  • Ultimate Tension in 3000 PSI Concrete (Lb.) 4391
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 4824
  • Drive Tools 4XMF3
  • Meets/Exceeds U.S. GOV G.S.A. FF-S-325 GR VIII, Type 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.