Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MK DIAMOND PRODUCTS

Folding Masonry Saw Stand, 175 lb. Load Capacity, 28" Width

  • Item# 4MY83
  • Mfr. Model# 160131
  • Catalog Page# N/A
  • UNSPSC# 24102006
Folding Masonry Saw Stand, 175 lb. Load Capacity, 28" Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Workstands

Product Details

Tile Saws
• For cutting porcelain and other vitreous tile

View More

Technical Specs

  • Item Folding Masonry Saw Stand
  • Load Capacity 175 lb.
  • Width 28"
  • Depth 22"
  • Height 31"
  • Material Steel
  • Color Silver
  • For Use With Mfr. No. MK-370 EXP
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms