Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MK DIAMOND PRODUCTS

18" Wet Diamond Saw Blade, Segmented Rim Type

  • Item# 13J079
  • Mfr. Model# 150232
  • Catalog Page# N/A
  • UNSPSC# 27112802
18" Wet Diamond Saw Blade, Segmented Rim Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Diamond Saw Blades

Technical Specs

  • Item Diamond Saw Blade
  • Cutting Type Wet
  • Rim Type Segmented
  • Blade Dia. 18"
  • Cutting Depth 6-3/4"
  • Max. RPM 3395
  • Arbor Hole 1"
  • Diamond Knockout No
  • Application For Wet Cutting Of Green Concrete
  • Grade Best
  • For Use With Walk Behind Saws
  • Plate Thickness 0.142"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms