Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MK DIAMOND PRODUCTS

10" Wet Diamond Saw Blade, Continuous Rim Type

  • Item# 4NA43
  • Mfr. Model# 158436
  • Catalog Page# N/A
  • UNSPSC# 27112802
10" Wet Diamond Saw Blade, Continuous Rim Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Diamond Saw Blade
  • Cutting Type Wet
  • Rim Type Continuous
  • Blade Dia. 10"
  • Cutting Depth 3-3/4"
  • Max. RPM 6115
  • Arbor Hole 5/8"
  • Diamond Knockout No
  • Application Porcelain, Granite, Slate
  • Grade Best
  • For Use With Tile and Stone Saws
  • Plate Thickness 0.050"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.