Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
MK DIAMOND PRODUCTS

4" Wet Diamond Saw Blade, Continuous Rim Type

  • Item# 4NA40
  • Mfr. Model# 157217
  • Catalog Page# N/A
  • UNSPSC# 27112802
4" Wet Diamond Saw Blade, Continuous Rim Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Diamond Saw Blade
  • Primary Saw Application Masonry
  • Cutting Type Wet
  • Rim Type Continuous
  • Blade Dia. 4"
  • Cutting Depth 1"
  • Max. RPM 15000
  • Arbor Hole 5/8", 20mm
  • Diamond Knockout No
  • Application Ceramic Tile, Marble
  • Grade Better
  • For Use With Stone Saws, Tile Saws
  • Plate Thickness 0.060"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms