Skip Content

DG
MK DIAMOND PRODUCTS

4" Dry Diamond Saw Blade, Segmented Rim Type

  • Item # 2AHZ7
  • My Part #
  • Mfr. Model # 159104
  • Catalog Page # N/A
  • UNSPSC # 31191602
Diamond Saw Bld,Dry,Sgmntd Rim,4 In Dia close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Diamond Saw Blade
  • Blade Dia. 4"
  • Rim Type Segmented
  • Cutting Type Dry
  • Arbor Hole 5/8", 20mm
  • Diamond Knockout NO
  • Cutting Depth 1-1/8"
  • Max. RPM 15000
  • Grade Good
  • Application Concrete, Masonry
  • Plate Thickness 0.070"
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.