Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MK DIAMOND PRODUCTS

36" Wet Diamond Saw Blade, Segmented Rim Type

  • Item# 13J078
  • Mfr. Model# 153916
  • Catalog Page# N/A
  • UNSPSC# 27112802
36" Wet Diamond Saw Blade, Segmented Rim Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Diamond Saw Blade
  • Cutting Type Wet
  • Rim Type Segmented
  • Blade Dia. 36"
  • Cutting Depth 14-3/4"
  • Max. RPM 1700
  • Arbor Hole 1"
  • Diamond Knockout No
  • Application Asphalt
  • Grade Better
  • For Use With Walk Behind Saws
  • Plate Thickness 0.210"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms