Skip Content

WG
MK DIAMOND PRODUCTS

16" Dry Diamond Saw Blade, Segmented Rim Type, Application: Fire Rescue

  • Item # 4GYY3
  • My Part #
  • Mfr. Model # 167423
  • Catalog Page # N/A
  • UNSPSC # 27112802
Diamond Saw Blade,Fire Rescue,16 in. Dia close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • For Use With Saw Type Chop Saws
  • Item Diamond Saw Blade
  • Blade Dia. 16"
  • Rim Type Segmented
  • Cutting Type Dry
  • Primary Saw Application Fire Rescue
  • Arbor Hole 1"
  • Diamond Knockout No
  • Cutting Depth 6"
  • Max. RPM 3820
  • Grade Best
  • Application Concrete, Ductile Iron Pipe, Metal, Plastic, Steel, Wood
  • Plate Thickness 0.130"
How can we improve our Technical Specifications?

Compliance and Restrictions