Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
MITYVAC

Digital Compression Test Kit

  • Item# 1XGR3
  • Mfr. Model# MV5532
  • Catalog Page# N/A
  • UNSPSC# 41113642
Digital Compression Test Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $161.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.75 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Test and record cylinder compression in gasoline and diesel engines with this test equipment compression test kit. It can store max. compression for up to 12 cylinders. It automatically shuts off after 3 min. of nonuse. Includes test gauge and rubber boot, 10" high pressure hose, female quick release coupler, (4) hose adapters, (4) thread plug adapters, air hold adapter, field service kit, and custom molded case.

View More

Technical Specs

  • Item Digital Compression Test Kit
  • For Use With Cars, Trucks and Tractors
  • Test Compression 0 to 300 psi
  • Includes Test Gauge and Rubber Boot, 10" High Pressure Hose, Female Quick Release Coupler, (4) Hose Adapters, (4) Thread Plug Adapters, Air Hold Adapter, Field Service Kit, and Custom Molded Case
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.