C3
MITUTOYO

Steel, Rectangular Gage Block Set, 81 Pc

  • Item # 4CGW6
  • My Part #
  • Mfr. Model # 516-902-26
  • Catalog Page # 2339
  • UNSPSC # 41111618
Steel, Rectangular Gage Block Set, 81 Pc close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Precision Measuring Tools~Gage Blocks/Clamps & Surveillance Masters


$2,033.74 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 8.23 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The steel blocks in this set are designed for calibrating micrometers and indicators.

View More

Technical Specs

  • Item Gage Block Set, 81 Pc
  • Shape Rectangular
  • Material Steel
  • Grade ASME 0
  • Measuring Range (In.) 0.050 to 4
  • Application Precision Reference Sample
  • Meets/Exceeds ASME Specs
  • Includes 9 Blocks 0.1001 thru 0.1009 Step of 0.0001, 49 Blocks 0.101 thru 0.149 Step of 0.001, 19 Blocks 0.050 thru 0.950 Step of 0.050, 4 Blocks 1 thru 4 Step of 1, Wood Case, Certification
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms