Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MITUTOYO

Outside Spring Caliper, 6 In

  • Item# 1ARW4
  • Mfr. Model# 950-222
  • Catalog Page# N/A
  • UNSPSC# 41111621
Outside Spring Caliper,6 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Dividers and Calipers
Spring-type calipers are tensioned against the screw adjustment. Firm-joint is held by friction. Measuring capability of spring-type calipers and dividers is approximately the same as the size. Measuring capability of firm-joint calipers is approximately 1/3 more than the size.

View More

Technical Specs

  • Item Outside Spring Caliper
  • Range (In.) 6
  • Construction Steel
  • Nut Type Solid
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms