TP
MITUTOYO

Linear Height, High Performance 2D Measurement System Height Gauge, 0 to 24"/0 to 600mm Range, 0.000

  • Item # 436C56
  • My Part #
  • Mfr. Model # LH-600E
  • Catalog Page # N/A
  • UNSPSC # 41111614
Linear Height, High Performance 2D Measurement System Height Gauge, 0 to 24"/0 to 600mm Range, 0.000 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Precision Measuring Tools~Height Gauges


$9,765.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 135.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Height Gauge
  • Counter Type Electronic Digital
  • Mechanism Electro-Motorized
  • Construction Aluminum
  • Display LCD
  • Resolution 0.000001", 0.00001", 0.0001", 0.001" 0.0001mm, 0.001mm, 0.01mm, 0.1mm
  • Range 0 to 24"/0 to 600mm
  • Accuracy +/-(1.1+0.6L/600)Micrometer L
  • Base Cast iron
  • Battery Rechargeable Battery Pack
  • Features Pneumatic Full-Semi-Floating System Allows Adjustment of Air-Cushion Height, Basic Statistical Functions are Provided, Additionally, RS-232C, USB Data Output Provides the Option of Evaluating Measurement Data Externally with SPC Software on A PC, One-Key Operation for Running A Semi-Automatic Measurement
  • Includes Eccentric Probe, Probe Diameter Calibration Block, Battery, AC Adapter, Power Cable, Clear Cover, Conveying Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms