Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
MITUTOYO

Digital Scale Unit,6 In,Vertical

  • Item # 4CGX2
  • My Part #
  • Mfr. Model # 572-311-10
  • Catalog Page # 2337
  • UNSPSC # 41111507
Digital Scale Unit,6 In,Vertical close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $240.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.95 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Digimatic Scale Unit helps to provide precise vertical linear measurement and positioning for workpieces and machine tables. It features inch/metric, origin-set, zero-set, zero/ABS, and power on/off. Measurements are shown on the LCD screen and can be captured to computer via the SPC port. SPC cables available separately.

View More

Technical Specs

  • Item Absolute Digital Scale Unit
  • Type Single Function,Vertical
  • Range (In./mm) 6/150
  • Resolution (In./mm) 0.0005/0.01
  • Accuracy (In/mm) 0.001/0.03
  • Display LCD
  • Output SPC
  • Functions In/mm, Origin Set, Zero/ABS Changeover, On/Off
  • Overall Length (In./mm) 11.575/294
  • Beam Length (In./mm) 10.630/270
  • Beam Thickness (In/mm) 0.138/3.9
  • Includes 2 Mounting Brackets
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.