Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MITUTOYO

Digital Depth Micrometer, 0 to 12 In

  • Item# 4CGH7
  • Mfr. Model# 329-351-30
  • Catalog Page# 2931
  • UNSPSC# 41111601
Digital Depth Micrometer,0 to 12 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $832.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.3 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This digital micrometer features automatic shutoff and a ratchet thimble.

View More

Technical Specs

  • Item Electronic Digital Depth Micrometer
  • SPC Output Yes
  • Base Style Full
  • Range 0 to 12"
  • Resolution 0.00005"/0.001mm
  • Base Length 4"
  • Number of Measuring Rods 12
  • Thimble Ratchet
  • Anvil Flat
  • Rod Type Adjustable
  • Spindle Flat
  • Number of Gauges 1
  • Rod Dia. 0.157"
  • Rotating Spindle (Yes/No) Yes
  • Anvil Material Hardened Steel
  • Spindle Material Hardened Steel
  • Lock Nut Type Rod
  • Features Lapped Rod Ends, Satin Chrome Finish, Digit Counter
  • Includes Battery, Key Spanner, Fitted Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.