Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
MITUTOYO

Combination Square Set,4 pcs.,4R,Steel

  • Item # 31MK36
  • My Part #
  • Mfr. Model # 180-905B
  • Catalog Page # 2336
  • UNSPSC # 27111803
Combination Square Set,4 pcs.,4R,Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This 4-pc. combination square is designed for use with layout, setup, checking heights and depths, and setting angles. It includes a blade (scale), center, square heads, and protractor.

View More

Technical Specs

  • Item Combination Square Set
  • Number of Pieces 4
  • Head Type Square, Center, Protractor
  • Blade Length (In.) 12
  • Graduation Type 4R
  • Graduations 1/8", 1/16", 1/32", 1/64"
  • Head Material Steel
  • Finish Gray Enamel
  • Blade Material Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.