Skip Content

DV
MITUTOYO

Combination Square,Cast Iron,Gray Enamel

  • Item # 31MK28
  • My Part #
  • Mfr. Model # 180-112B
  • Catalog Page # 2411
  • UNSPSC # 27111803
Combination Square,Cast Iron,Gray Enamel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This combination square head is designed to work with 12" to 24" blades. It features cast iron construction.

View More

Technical Specs

  • Item Combination Square
  • Number of Pieces 1
  • Head Type Square
  • Graduation Type Inch, Metric
  • Graduations 12in/300mm to 24in/600mm
  • Head Material Cast Iron
  • Finish Gray Enamel
How can we improve our Technical Specifications?

Compliance and Restrictions