Skip Content

DV
MITUTOYO

Combination Blade,18 in.,Gray Enamel

  • Item # 31MK33
  • My Part #
  • Mfr. Model # 180-703B
  • Catalog Page # 2336
  • UNSPSC # 27111803
Combination Blade,18 in.,Gray Enamel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This blade features a satin chrome finish, and is designed to help provide sharp, glarefree graduations.

View More

Technical Specs

  • Item Combination Blade
  • Number of Pieces 1
  • Blade Length (In.) 18
  • Graduation Type Inch, Metric
  • Graduations 32ths, 64ths, 1mm, 0.5mm
  • Finish Gray Enamel
  • Blade Material Steel
How can we improve our Technical Specifications?

Compliance and Restrictions