Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
MI-T-M

Heavy Duty (2800 to 3299 psi) Electric Cart Pressure and Steam Washer, Hot, Steam Water Type, 3.5 gp

  • Item# 2GXL1
  • Mfr. Model# GH-3004-SM30
  • Catalog Page# 1430
  • UNSPSC# 47121805
Heavy Duty (2800 to 3299 psi) Electric Cart Pressure and Steam Washer, Hot, Steam Water Type, 3.5 gp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $4,970.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 648.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring an enclosed fan-cooled motor, a crankshaft pump, solid ceramic pistons, and high-pressure chemical injection, this pressure washer is mounted on a sturdy rolling frame with tubed pneumatic tires and solid steel axles. The thermal relief valve helps prevent pump damage, and an easy-access coil drain helps prevent freezing. The top-fired oil burner enhances fuel efficiency and servicing.

View More

Technical Specs

  • Item Pressure and Steam Washer
  • Pressure Washer Duty Rating Heavy Duty (2800 to 3299 psi)
  • Operating Pressure 3000 psi
  • Power Type Electric
  • Pressure Washer Water Type Hot, Steam
  • Pressure Washer Style Cart
  • Flow Rate Range 3-3.9 gpm
  • Pressure Washer Flow Rate 3.5 gpm
  • Detergent Injection System Yes
  • HP 8.0
  • Volts/Phase 230/3
  • Pump Type Crankshaft
  • Pump Drive Belt
  • Piston Material Solid Ceramic
  • Usable Hours per Week 20+
  • Amps AC 24
  • Plug Type L15-30P
  • Hose Dimensions 3/8" x 50 ft.
  • Burner Fuel Diesel, Kerosene
  • Water Input Temp. 50 to 90 Degrees F
  • Water Output Temp. 250 Degrees to 300 Degrees F
  • Length 48-1/2"
  • Width 28"
  • Height 41"
  • Net Weight 602 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.