Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MI-T-M

Pressure Washer, 6 HP, Hot Water Type, 2500 psi Operating Pressure, 3.2 gpm Flow Rate

  • Item# 2GXK7
  • Mfr. Model# GH-2504-SM10
  • Catalog Page# N/A
  • UNSPSC# 47121805
Pressure Washer, 6 HP, Hot Water Type, 2500 psi Operating Pressure, 3.2 gpm Flow Rate close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Pressure Washer
  • Water Type Hot
  • HP 6
  • Operating Pressure 2500 psi
  • Flow Rate 3.2 gpm
  • Duty Rating Heavy
  • Volts/Phase 230/1
  • Amps AC 25
  • Plug Type L6-30P
  • Height 41"
  • Width 28"
  • Length 48-1/2"
  • Hose Dimensions 3/8" x 50 ft.
  • Usable Hours per Week 20+
  • Pump Drive Belt
  • Pump Type Crankshaft
  • Piston Material Solid Ceramic
  • Burner Fuel Diesel or Kerosene
  • Water Input Temp. 50 to 90 Degrees F
  • Water Output Temp. 250 Degrees to 300 Degrees F
  • Net Weight 569 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.