Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
MI-T-M

Medium Duty (2000 to 2799 psi) Electric Cart Pressure Washer, Hot Water Type, 2.8 gpm, 2000 psi

  • Item # 2GXK6
  • Mfr. Model # GH-2003-0GA10S
  • Catalog Page # N/A
  • UNSPSC # 47121805
Medium Duty (2000 to 2799 psi) Electric Cart Pressure Washer, Hot Water Type, 2.8 gpm, 2000 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Pressure Washer
  • Pressure Washer Duty Rating Medium Duty (2000 to 2799 psi)
  • Operating Pressure 2000 psi
  • Power Type Electric
  • Pressure Washer Water Type Hot
  • Pressure Washer Style Cart
  • Flow Rate Range 2-2.9 gpm
  • Pressure Washer Flow Rate 2.8 gpm
  • HP 4.0
  • Volts/Phase 230/1
  • Pump Type Crankshaft
  • Pump Drive Direct
  • Piston Material Solid Ceramic
  • Usable Hours per Week 10 to 20
  • Amps AC 20
  • Plug Type L6-20P
  • Hose Dimensions 3/8" x 50 ft.
  • Burner Fuel Diesel, Kerosene
  • Water Input Temp. 50 to 90 Degrees F
  • Water Output Temp. 250 Degrees to 300 Degrees F
  • Length 34"
  • Width 29"
  • Height 33"
  • Net Weight 270 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.