Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
MI-T-M

Heavy Pressure Washer, Cold Water Type, 6000 psi, 3.7 gpm

  • Item# 6CGP1
  • Mfr. Model# GC-6004-3MGH
  • Catalog Page# 1716
  • UNSPSC# 47121805
Heavy Pressure Washer, Cold Water Type, 6000 psi, 3.7 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $8,594.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 524.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pressure Washer
  • Water Type Cold
  • Operating Pressure 6000 psi
  • Operating Pressure Range 4000-7000 psi
  • Engine Size 688cc
  • Engine Brand Honda
  • Flow Rate 3.7 gpm
  • Fuel Type Gas
  • HP 23.0
  • Duty Rating Heavy
  • Height 36"
  • Width 27-4/5"
  • Length 43"
  • Hose Dimensions 3/8" X 50 ft.
  • Usable Hours per Week 20+
  • Pump Drive Belt
  • Pump Type Crankshaft
  • Water Output Temp. 125 Degrees F
  • Starter Type Electric
  • Piston Material Solid Ceramic
  • Net Weight 401 lb.
  • Includes Hose and Nozzles
  • Standards UL 1776
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
  • 2015-09-08T19:44:36.050-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6CGP1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.