Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
MI-T-M

Light to Medium Pressure Washer, Cold Water Type, 3500 psi, 2.8 gpm

  • Item# 5MZU4
  • Mfr. Model# GC-3500-0MMB
  • Catalog Page# 1716
  • UNSPSC# 47121805
Light to Medium Pressure Washer, Cold Water Type, 3500 psi, 2.8 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,357.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 137.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pressure Washer
  • Water Type Cold
  • Operating Pressure 3500 psi
  • Engine Size 280cc
  • Engine Brand MI-T-M
  • Flow Rate 2.8 gpm
  • Fuel Type Gas
  • HP 9
  • Duty Rating Light to Medium
  • Height 24-1/2"
  • Width 22-1/2"
  • Length 40"
  • Hose Dimensions 3/8" X 50 ft.
  • Usable Hours per Week 10 to 20
  • Pump Drive Direct
  • Pump Type Crankshaft
  • Water Output Temp. 125 Degrees F
  • Starter Type Recoil
  • Piston Material Solid Ceramic
  • Net Weight 142 lb.
  • Includes Hose and Nozzles
  • Standards UL 1776
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.