Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
MI-T-M

8HP Pressure Washer, 3000 psi

  • Item# 1RM78
  • Mfr. Model# GH-3004-0M30
  • Catalog Page# 1717
  • UNSPSC# 47121805
8HP Pressure Washer, 3000 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $6,307.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 660.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring an enclosed fan-cooled motor, a crankshaft pump, solid ceramic pistons, and high-pressure chemical injection, this pressure washer is mounted on a sturdy rolling frame with tubed pneumatic tires and solid steel axles. The thermal relief valve helps prevent pump damage, and an easy-access coil drain helps prevent freezing. The top-fired oil burner enhances fuel efficiency and servicing.

View More

Technical Specs

  • Item Pressure Washer
  • Water Type Hot
  • HP 8
  • Operating Pressure 3000 psi
  • Flow Rate 3.5 gpm
  • Volts/Phase 230/3
  • Amps AC 24
  • Plug Type L15-30P
  • Height 41"
  • Width 28"
  • Length 48-1/2"
  • Hose Dimensions 3/8" x 50 ft.
  • Usable Hours per Week 20+
  • Pump Drive Belt
  • Pump Type Crankshaft
  • Piston Material Solid Ceramic
  • Burner Fuel Diesel or Kerosene
  • Water Output Temp. 190 Degrees to 200 Degrees F
  • Net Weight 602 lb.
  • Includes High Limit Temperature Control, Trigger Gun with Safety Lockoff and Whole System Diagnostic Board
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.