Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
MI-T-M

1.5HP Pressure Washer, 1000 psi

  • Item# 3WB95
  • Mfr. Model# GH-1002-0GA10S
  • Catalog Page# N/A
  • UNSPSC# 47121805
1.5HP Pressure Washer, 1000 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Pressure Washer
  • Water Type Hot
  • HP 1.5
  • Operating Pressure 1000 psi
  • Flow Rate 2.0 gpm
  • Volts/Phase 120/1
  • Amps AC 15
  • Plug Type 5-15P
  • Height 33"
  • Width 29"
  • Length 34"
  • Hose Dimensions 3/8" x 50 ft.
  • Usable Hours per Week 10 to 20
  • Pump Drive Direct
  • Pump Type Crankshaft
  • Piston Material Solid Ceramic
  • Burner Fuel Diesel or Kerosene
  • Net Weight 245 lb.
  • Includes Stainless Steel and Brass Unloader, Fuel Filter/Water Separator and Steel Wire Braided Hose with Swivel and Bend Restrictors, 36" Dual Lance has a 15 Degrees High Pressure Nozzle and a Fixed Chemical Nozzle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.