Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MI-T-M

Pressure Washer, 6 HP, Hot Water Type, 2500 psi Operating Pressure, 3.2 gpm Flow Rate

  • Item# 3WB76
  • Mfr. Model# GH-2504-0M30
  • Catalog Page# N/A
  • UNSPSC# 47121805
Pressure Washer, 6 HP, Hot Water Type, 2500 psi Operating Pressure, 3.2 gpm Flow Rate close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Pressure Washer
  • Water Type Hot
  • HP 6
  • Operating Pressure 2500 psi
  • Flow Rate 3.2 gpm
  • Volts/Phase 230/3
  • Amps AC 16
  • Plug Type L15-20P
  • Height 41"
  • Width 28"
  • Length 48-1/2"
  • Hose Dimensions 3/8" x 50 ft.
  • Usable Hours per Week 20+
  • Pump Drive Belt
  • Pump Type Crankshaft
  • Piston Material Solid Ceramic
  • Burner Fuel Diesel or Kerosene
  • Water Output Temp. 190 Degrees to 200 Degrees F
  • Net Weight 558 lb.
  • Includes Stainless Steel and Brass Unloader, Fuel Filter/Water Separator and Steel Wire Braided Hose with Swivel and Bend Restrictors
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms