TP
MITEE-BITE PRODUCTS INC

T-Slot Clamp Kit, 20mm, ST

  • Item # 34CX15
  • My Part #
  • Mfr. Model # 50654
  • Catalog Page # N/A
  • UNSPSC # 27112120
T-Slot Clamp Kit, 20mm, ST close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $179.08 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.84 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The MITEE-BITEĀ® PRODUCTS cam-action T-slot kit combines a cam-action clamping element with a T-nut to allow fast set-ups right on the machine table; locks in machine T-slot for low-profile clamping. The brass hex follows contour of unusually shaped parts. Steel construction. Kit contains 4-T-nuts, 6 fixture clamps, and 2 hex keys.

View More

Technical Specs

  • Item T-Slot Clamp Kit
  • Clamp Style Cam Action
  • Thread Size M16 x 2.0
  • Thread Length 30mm
  • Material Steel
  • Diameter M16
  • Overall Height 44.5mm
  • Overall Width 31.8mm
  • Overall Depth 39.2mm
  • Drive Size 12mm
  • T-Slot Size 20mm
  • Holding Force 4000 lb.
  • For Use With CNC Machining Centers
  • Includes Hex Key
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.