Skip Content

TP
MITEE-BITE PRODUCTS INC

Machinable Fixture Clamps,M12,25mm,PK4

  • Item # 34CU90
  • My Part #
  • Mfr. Model # 50512
  • Catalog Page # N/A
  • UNSPSC # 27112120
Machinable Fixture Clamps,M12,25mm,PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $65.75 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.96 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The MITEE-BITE® PRODUCTS machinable fixture clamp is a low-profile, cam-action clamp with mild steel washers that can be machined for more flexibility in holding round or odd-shaped parts. Parts can be held directly to the fixture plate surface or elevated for through-drilling. Use the flat edge when a stronger clamping surface is required.

View More

Technical Specs

  • Item Machinable Fixture Clamps
  • Clamp Style Cam Action
  • Thread Size M12
  • Thread Length 25mm
  • Material Steel
  • Diameter 12mm
  • Overall Height 34.30mm
  • Overall Width 37.60mm
  • Drive Size 8mm
  • Holding Force 17800 N
  • For Use With Workholding
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.