Skip Content


Mach Fxture Clamp,No Lock Plate,M16,60mm

  • Item # 34CV40
  • My Part #
  • Mfr. Model # 80205
  • Catalog Page # N/A
  • UNSPSC # 27112120
Mach Fxture Clamp,No Lock Plate,M16,60mm close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $140.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The MITEE-BITEĀ® PRODUCTS UniforceĀ® machinable wedge-action clamp is an aluminum/steel compact clamp with extra material on the clamping jaws that you can custom-machine to conform to the shape of specific workpieces. A steel wedge spreads the clamping force on both sides of the 7075-T6 aluminum channel; allows more parts per load than vice soft jaws, to lower your overall cost of production. Excellent for odd-shaped workpieces.

View More

Technical Specs

  • Item Machinable Fixture Clamp (No Locking Plate)
  • Clamp Style Wedge
  • Thread Size M16
  • Thread Length 60mm
  • Material Aluminum/Steel
  • Diameter 16mm
  • Overall Height 50.80mm
  • Overall Width 101.60mm
  • Overall Depth 63.50mm
  • Holding Force 26700 N
  • For Use With Workholding
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.