Skip Content

TP
MITEE-BITE PRODUCTS INC

Clamp-Medium,Modular/Slotted,M6,16mm

  • Item # 34CW02
  • My Part #
  • Mfr. Model # 56240
  • Catalog Page # N/A
  • UNSPSC # 27112120
Clamp-Medium,Modular/Slotted,M6,16mm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $70.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.99 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The MITEE-BITE® PRODUCTS Pitbull® workholding clamp generates high vertical and horizontal forces with a positive down force and a low gripping profile. This modular slotted clamp has a unique riser design that supports the work piece off the machine table for through milling and drilling. Designed for use on work cubes, and on machine tables with tapped holes or T-slot configurations.

View More

Technical Specs

  • Item Clamp-Medium
  • Clamp Style Modular/Slotted
  • Thread Size M6
  • Thread Length 16mm
  • Material Steel
  • Diameter 6mm
  • Overall Height 25.10mm
  • Overall Width 31.700mm
  • Overall Depth 103.60mm
  • Holding Force 16000 N
  • For Use With Workholding
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.