C3
MIRREDGE

60" x 1-1/2" x 1/4" Polymer Plastic Mirror Installation Kit, Royal Oak

  • Item # 45WK80
  • My Part #
  • Mfr. Model # 64111
  • Catalog Page # N/A
  • UNSPSC # 60121415
60" x 1-1/2" x 1/4" Polymer Plastic Mirror Installation Kit, Royal Oak close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Bathroom Hardware~Mirror Framing Kits


$65.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Mirror Installation Kit
  • Color Royal Oak
  • Material Polymer Plastic
  • Finish Wood Grain
  • Corner Shape Square
  • Length 60"
  • Height 1/4"
  • Width 1-1/2"
  • Depth 1-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms